
Stryke Shower Escutcheon, 17S Shower Lumicoat Champagne Bronze
Mfr # RP100372CZPR
Zoro # G015628951
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Lumicoat Champagne Bronze
Finish
Champagne Bronze
Depth
7 in
Height
7 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100372CZPR
Zoro #
G015628951
UPC #
195205126980
Country of Origin
China
Dimensions
Depth
7 in
Height
7 in
Width
7 in
Details
Color/Finish
Lumicoat Champagne Bronze
Finish
Champagne Bronze
Material
Zinc
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.