
Stryke Shower Escutcheon, 17S Shower Lumicoat Chrome
Mfr # RP100372PCPR
Zoro # G815629462
product price: $92.65
/ea
Free Shipping & Returns
Key Features
Depth
7 in
Finish
Chrome
Width
7 in
Material
Zinc
Color/Finish
Lumicoat Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100372PCPR
Zoro #
G815629462
UPC #
195205126997
Country of Origin
China
Dimensions
Depth
7 in
Width
7 in
Height
7 in
Details
Finish
Chrome
Material
Zinc
Color/Finish
Lumicoat Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.