Zoro Homepage

Stryke Shower Escutcheon, 17S Shower Lumicoat Stainless

  • Mfr # RP100372SSPR

  • Zoro # G215629406


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
7 in
Color/Finish
Lumicoat Stainless
Depth
7 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100372SSPR
Zoro #
G215629406
UPC #
195205127505
Country of Origin
China

Dimensions

Width
7 in
Depth
7 in
Height
7 in

Details

Material
Zinc
Color/Finish
Lumicoat Stainless
Finish
Stainless

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.