
Stryke Single Handle Helo Matte Black
Mfr # H551BL
Zoro # G4009291
product price: $76.76
/ea
Free Shipping & Returns
Key Features
Width
2.13
Length
1.25
Height
2.22
Weight
0.352 lb
Handle Type
Single Handle Accent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H551BL
Zoro #
G4009291
UPC #
34449887250
Country of Origin
United States
Dimensions
Width
2.13
Length
1.25
Height
2.22
Overall Height (In.)
2.22
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.25
Overall Width (In.)
2.13
Details
Weight
0.352 lb
Handle Type
Single Handle Accent
Finish
Matte Black
Item
Handle Kit Lavatory Faucet
Series
Stryke®
Type
Faucet
Handle
Single Handle Accent
Mfr. Series
Excluded
Function
Lavatory
Description
Delta Stryke Single Handle Helo Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.