
Stryke Single Handle Lever Champagne Bronze
Mfr # H550CZ
Zoro # G4017840
product price: $40.43
/eaKey Features
Width
1.44
Length
1.25
Height
3.38
Weight
0.33 lb
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H550CZ
Zoro #
G4017840
UPC #
34449887373
Country of Origin
United States
Dimensions
Width
1.44
Length
1.25
Height
3.38
Depth (In.)
1.25
Overall Width (In.)
1.44
Overall Height (In.)
3.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Weight
0.33 lb
Handle Type
Single Handle Lever
Finish
Champagne Bronze
Item
Handle Kit Lavatory Faucet
Series
Stryke®
Type
Faucet
Function
Lavatory
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Delta Stryke Single Handle Lever Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.