Zoro Homepage

Stryke Single Handle Pull-Down Bar/Prep Faucet

  • Mfr # 9976-BL-DST

  • Zoro # G208463277


product price: $689.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Height
15.63 in
Body Material
Zinc
Standards
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9976-BL-DST
Zoro #
G208463277
UPC #
34449996488
Country of Origin
China

Dimensions

Height
15.63 in

Details

Number of Holes
3
Flow Rate
1.8 gpm
Finish
Matte Black
Body Material
Zinc
Standards
CalGreen Certified
CEC Compliant
T

Description

With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (RP100190BL, sold separately)
  • Coordinating soap dispenser RP101629BL available for purchase separately
  • ADA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.