
Stryke: Single Handle Pull Down Bar/Prep Faucet With Touch 2O Technology
Mfr # 9976T-PR-DST
Zoro # G508464547
product price: $789.00
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Chrome
Height
16.13 in
Body Material
Zinc
Standards
CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9976T-PR-DST
Zoro #
G508464547
UPC #
34449996549
Country of Origin
China
Dimensions
Height
16.13 in
Details
Finish
Lumicoat Chrome
Body Material
Zinc
Standards
CEC Certified
Description
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands arent. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the waters temperature and eliminates any possible surprises or discomfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.