Zoro Homepage

Stryke: Single Handle Pull Down Bathroom Faucet

  • Mfr # 577-CZPD-PR-DST

  • Zoro # G616209924


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Width
6.56 in
Length
7.5 in
Application
Bath
Finish
Lumicoat Champagne Bronze
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-CZPD-PR-DST
Zoro #
G616209924
UPC #
195205047940
Country of Origin
United States

Dimensions

Width
6.56 in
Length
7.5 in
Depth
8 in

Details

Application
Bath
Finish
Lumicoat Champagne Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.2
Standards
CEC Certified; Watersense Certified

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. The pull-down spray wand features Delta MagnaTite Docking which uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. The Worry-Free Drain Catch is a simple solution to the common problem of pills, jewelry or other valuables washing down the drain. Delta Lumicoat Finishes are sure to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.


  • Makes quick work of cleaning toothpaste, dirt and small debris from your sink with a nimble pull-down spray wand
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place keeping it docked when not in use
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product’s most commonly touched areas
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • ADA compliant
  • Fits single or three hole installations with optional deck plate included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.