Zoro Homepage

Stryke Six Function Diverter Trim Lumicoat Stainless

  • Mfr # T11976-SS-PR

  • Zoro # G515694807


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Depth (In.)
4.5 in
Color
Silver
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11976-SS-PR
Zoro #
G515694807
UPC #
195205103028
Country of Origin
United States

Dimensions

Depth (In.)
4.5 in
Length
3.75 in
Width
4.5 in

Details

Finish
Lumicoat Stainless
Color
Silver
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Single Handle Lever

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta diverter faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must purchase rough-in R11000 separately to complete the unit
  • Includes valve cartridge
  • Six function diverter with 3 individual positions and 3 shared positions
  • Single lever handle for ease of operation
  • ADA Compliant metal lever handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.