Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Six Function Diverter Trim Matte Black

  • Mfr # T11976-BL

  • Zoro # G3964692


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
3.75
Length
3.75
Series
Stryke®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T11976-BL
Zoro #
G3964692
UPC #
34449887984
Country of Origin
United States

Dimensions

Depth (In.)
3.75
Length
3.75
Overall Height (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.5
Width
4.5
Height
4.5

Details

Item
Stryke Six Function Diverter Trim Matte Black
Type
Faucet
Finish
Matte Black
Series
Stryke®
Handle
Single Handle Lever
Function
Showering Component
CEC Compliant
T
Mfr. Series
Excluded
Weight
1.744 lb
Handle Type
Single Handle Lever

Description

Delta Stryke Six Function Diverter Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.