Zoro Homepage
This item is Discontinued.
Delta Stryke Six Function Diverter Trim Stainless T11976-SS

Stryke Six Function Diverter Trim Stainless (Discontinued)

  • Mfr # T11976-SS
  • Zoro # G3964659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11976-SS
Zoro #
G3964659
UPC #
34449887991
Country of Origin
United States

Dimensions

Depth (In.)
3.75
Length
3.75
Height
4.5
Overall Width (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.5
Overall Height (In.)
4.5

Details

Item
Stryke Six Function Diverter Trim Stainless
Type
Faucet
Finish
Stainless
Function
Showering Component
Weight
1.752 lb
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Mfr. Series
Excluded
Series
Stryke®
CEC Compliant
T

Description

Delta Stryke Six Function Diverter Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.