
Stryke Soap & Lotion Dispenser
Mfr # RP101629ARPR
Zoro # G708463494
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Width
2.63 in
Length (In.)
4.63 in
Height
13.19 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101629ARPR
Zoro #
G708463494
UPC #
195205018131
Country of Origin
China
Dimensions
Width
2.63 in
Length (In.)
4.63 in
Height
13.19 in
Details
Finish
Lumicoat Arctic Stainless
Material
Zinc
Description
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence. Complete the look in your kitchen with this coordinating soap and lotion dispenser. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- Perfectly coordinates with the Stryke Kitchen Collection
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Order RP30395 vented refill funnel separately
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.