Zoro Homepage

Stryke Soap & Lotion Dispenser

  • Mfr # RP101629PCPR

  • Zoro # G308589389


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Height
13.19 in
Width
2.63 in
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101629PCPR
Zoro #
G308589389
UPC #
195205018155
Country of Origin
China

Dimensions

Height
13.19 in
Width
2.63 in
Length
4.63 in

Details

Finish
Lumicoat Chrome
Material
Zinc

Description

With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence. Complete the look in your kitchen with this coordinating soap and lotion dispenser. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Stryke Kitchen Collection
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.