Zoro Homepage

Stryke Spout Assembly Lumicoat Stainless

  • Mfr # RP101574SSPR

  • Zoro # G615773594


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Lumicoat Stainless
Width
10.69 in
Color
Silver
Depth
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101574SSPR
Zoro #
G615773594
UPC #
195205128410
Country of Origin
China

Dimensions

Width
10.69 in
Depth
10.63 in
Overall Height (In.)
10.63 in
Length
1.88 in

Details

Material
Brass
Finish
Lumicoat Stainless
Color
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.