Zoro Homepage

Stryke Spout, Wall-Mount Bath Faucet Lumicoat Chrome

  • Mfr # RP100409PCPR

  • Zoro # G515773724


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Lumicoat Chrome
Depth
2.25 in
Width
1.63 in
Length
9.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100409PCPR
Zoro #
G515773724
UPC #
195205119210
Country of Origin
China

Dimensions

Depth
2.25 in
Width
1.63 in
Length
9.06 in
Overall Height (In.)
2.25 in

Details

Material
Brass
Finish
Lumicoat Chrome
Color
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.