Stryke Sprayer And Hose Assembly In Lumicoat Champagne Bronze

  • Mfr # RP102226CZPR

  • Zoro # G822874374


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Width
1.44 in
Depth
50 in
Color
Champagne Bronze
Material
Plastic
Length
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP102226CZPR
Zoro #
G822874374
UPC #
195205058571
Country of Origin
China

Dimensions

Width
1.44 in
Depth
50 in
Length
1.44 in

Details

Item
Faucet Parts
Color
Champagne Bronze
Material
Plastic
Finish
Venetian Bronze

Description

You can install with confidence, knowing this product is a genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.