Zoro Homepage

Stryke Three Function Diverter Trim Matte Black

  • Mfr # T11876-BL

  • Zoro # G3964683


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
3.75
Length
3.75
Mfr. Series
Excluded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11876-BL
Zoro #
G3964683
UPC #
34449888028
Country of Origin
United States

Dimensions

Depth (In.)
3.75
Length
3.75
Overall Height (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
4.5
Width
4.5
Height
4.5

Details

Item
Stryke Three Function Diverter Trim Matte Black
Type
Faucet
Finish
Matte Black
Mfr. Series
Excluded
CEC Compliant
T
Handle
Single Handle Lever
Function
Showering Component
Handle Type
Single Handle Lever
Weight
1.738 lb
Series
Stryke®

Description

Delta Stryke Three Function Diverter Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.