
Stryke Tissue Holder
Mfr # 77655-RB
Zoro # G201763640
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Genta
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77655-RB
Zoro #
G201763640
UPC #
34449948821
Country of Origin
China
Dimensions
Height (In.)
2.13 in
Length (In.)
3.38 in
Dispenser Width
3.6 in
Dispenser Height
6.5 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Genta
Material
Zinc
Finish
Venetian Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.