
Stryke Tissue Holder Chrome
Mfr # 77655
Zoro # G3963581
product price: $79.90
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Product Series
Stryke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77655
Zoro #
G3963581
UPC #
34449884433
Country of Origin
China
Dimensions
Dispenser Depth
4.75 in
Dispenser Width
2.4 in
Dispenser Height
2.2 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Product Series
Stryke
Finish
Chrome
Description
Delta Stryke Tissue Holder Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.