Zoro Homepage

Stryke Touch2O Pull-Down Kitchen 1L w/ Voice

  • Mfr # 9176TV-AR-PR-DST

  • Zoro # G908439107


product price: $1,679.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Lumicoat Arctic Stainless
Flow Rate
1.8 gpm
Material
Zinc
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9176TV-AR-PR-DST
Zoro #
G908439107
UPC #
195205015161
Country of Origin
China

Dimensions

Width
10.75 in
Length (In.)
11.13 in
Height
17.25 in

Details

Number of Holes
3
Finish
Lumicoat Arctic Stainless
Flow Rate
1.8 gpm
Material
Zinc
CEC Compliant
T
Standards
CEC Certified
Basic Material
Zinc
Green Certification or Other Recognition
CalGreen Certified

Description

With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include meaningful innovations to enhance everyday use. Delta VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. This Stryke pull-down kitchen faucet also includes Touch2O Technology, MagnaTite Docking and other innovations designed to transform everyday life. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.


  • Delta VoiceIQ Technology pairs with your smart home device for completely hands-free control
  • Use voice commands to turn your faucet on and off, warm the water, dispense a specific amount or fill custom containers like your coffee pot
  • Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
  • Requires 6 AA (included) or 6 C batteries and A/C wall adapter (included)
  • For installation and continued operation of VoiceIQ Technology, a wall outlet underneath the sink that isn't controlled by a switch is required
  • With Touch2O Technology, a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.