Zoro Homepage

Stryke: Touch2O Pull-Down Kitchen 1L W/ Voice

  • Mfr # 9176TV-PR-DST

  • Zoro # G908438902


product price: $1,025.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Chrome
Standards
CEC Certified
Height
17.25 in
Width
10.75 in
Length (In.)
11.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9176TV-PR-DST
Zoro #
G908438902
UPC #
195205015192
Country of Origin
China

Dimensions

Height
17.25 in
Width
10.75 in
Length (In.)
11.13 in

Details

Finish
Lumicoat Chrome
Standards
CEC Certified
Material
Zinc

Description

With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include meaningful innovations to enhance everyday use. Delta VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. This Stryke pull-down kitchen faucet also includes Touch2O Technology, MagnaTite Docking and other innovations designed to transform everyday life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.