Stryke Two-Handle Centerset Bathroom Faucet, 5.94 in, Lumicoat Champagne Bronze

  • Mfr # 257766-CZ-PR-MPU-DST

  • Zoro # G515621759


product price:  $559.00
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257766-CZ-PR-MPU-DST
Zoro #
G515621759
UPC #
195205102700
Country of Origin
United States

Details

Finish
Champagne Bronze
Color
Bronze

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4 in. installations
  • Includes matching-finish metal drain assembly
  • Red/blue indicator markings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.