Stryke Two Handle Wall Mount Bathroom Faucet Trim, 9.34 in, Lumicoat Stainless

  • Mfr # T35766LF-SS-PR-WL

  • Zoro # G815621794


product price:  $599.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Stainless
Standards
Lead Free Compliant;Watersense Listed;CalGreen Certified;CEC Certified
Handle Type
Two Handle Helo
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T35766LF-SS-PR-WL
Zoro #
G815621794
UPC #
195205103905
Country of Origin
China

Dimensions

Width
10.69 in
Length
9.34 in
Depth
2.75 in

Details

Number of Holes
3
Finish
Stainless
Standards
Lead Free Compliant;Watersense Listed;CalGreen Certified;CEC Certified
Handle Type
Two Handle Helo
Flow Rate
1.2 gpm
CEC Compliant
T
Color
Silver
Body Material
Brass
Green Certification or Other Recognition
CalGreen Certified

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
  • 1/2 in.-14 NPT threaded female inlets
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole wall installations
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit R3500-WL separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.