Shop DELTA
See all product information
Create Account
Stryke Universal Tank Lever
Mfr # 77660-CZ
Zoro # G0875377
product price:Â $94.49
/eaKey Features
Color/Finish
Champagne Bronze
Includes
Installation Instruction
Width
10.06
Length
4.75 in
Finish
Champagne Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77660-CZ
- Zoro #
- G0875377
- UPC #
- 034449884211
- Country of Origin
- China
Dimensions
- Width
- 10.06
- Length
- 4.75 in
- Height
- 1.56 in
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth
- 4.75 in
Details
- Item
- Trip Lever Bath Hardware Accessory
- Color/Finish
- Champagne Bronze
- Includes
- Installation Instruction
- Finish
- Champagne Bronze
- Weight
- 0.684 lb
- Fixture Type
- Tank Toilet
- Type
- Accessory
- Series
- Stryke®
- Mfr. Series
- Excluded
- Function
- Bath Hardware
- Fits Brand
- Delta
- For Use With
- Delta Stryke Bathroom Collection
Description
Delta Stryke Universal Tank Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.