Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Universal Tank Lever Chrome

  • Mfr # 77660

  • Zoro # G3978701


product price: $53.85
/ea

Key Features

Finish
Chrome
Type
Accessory
Height
1.56
Width
10.06
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77660
Zoro #
G3978701
UPC #
34449884204
Country of Origin
China

Dimensions

Height
1.56
Width
10.06
Length
4.75

Details

Finish
Chrome
Type
Accessory
Mfr. Series
Excluded
Function
Bath Hardware
Series
Stryke®

Description

Delta Stryke Universal Tank Lever Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.