Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Universal Tank Lever Stainless

  • Mfr # 77660-SS

  • Zoro # G3978710


product price: $69.90
/ea

Key Features

Finish
Stainless
Type
Accessory
Overall Width (In.)
10.06
Overall Height (In.)
1.56
Height
1.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77660-SS
Zoro #
G3978710
UPC #
34449884259
Country of Origin
China

Dimensions

Overall Width (In.)
10.06
Overall Height (In.)
1.56
Height
1.56
Width
10.06
Length
4.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.75

Details

Finish
Stainless
Type
Accessory
Item
Trip Lever Bath Hardware Accessory
Weight
0.663 lb
Function
Bath Hardware
Series
Stryke®
Mfr. Series
Excluded

Description

Delta Stryke Universal Tank Lever Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.