
Surface Mount Body Spray
Mfr # 50102-KS
Zoro # G001762973
product price: $200.69
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50102-KS
Zoro #
G001762973
UPC #
34449918718
Country of Origin
China
Details
Flow Rate
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Material
Brass
Description
Add an element of luxury with this Classic 1-Spray Body Spray. Designed for performance, the understated and elegant Classic Bath Series withstands the test of time in any setting. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style.
- Surface mounted
- 1/2" rough-in
- Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.
- Surface mount
- 30° up and down spray adjustment
- Installation requires a 1/2 in. male threaded pipe fitting to extend 1/4 in. beyond the finished surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.