
Surface Mount Body Spray Chrome
Mfr # 50102
Zoro # G4020500
product price: $142.90
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Type
Faucet
Width
2.44
Height
2.44
Length
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50102
Zoro #
G4020500
UPC #
34449590648
Country of Origin
China
Dimensions
Width
2.44
Height
2.44
Length
2
Details
Finish
Chrome
Type
Faucet
Mfr. Series
Excluded
Function
Showering Component
Series
Other
GPM
1.75
Description
Delta Other Surface Mount Body Spray Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.