Zoro Homepage

Surface Mount Body Spray Stainless

  • Mfr # 50102-SS

  • Zoro # G4021532


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
2.44
Overall Width (In.)
2.44
Weight
0.905 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50102-SS
Zoro #
G4021532
UPC #
34449590679
Country of Origin
China

Dimensions

Overall Height (In.)
2.44
Overall Width (In.)
2.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2

Details

Item
Body Spray / Body Jet Showering Component Faucet
Finish
Stainless
Weight
0.905 lb
CEC Compliant
T
Flow Rate (GPM)
1.75
Series
Other

Description

Delta Other Surface Mount Body Spray Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.