Shop DELTA
See all product information
Create Account
Surface Mount Body Spray Venetian Bronze
- Mfr # 50102-RB
- Zoro # G4282212
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Height
2.44
Width
2.44 in
Length
2
Type
Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50102-RB
- Zoro #
- G4282212
- UPC #
- 34449590662
- Country of Origin
- China
Dimensions
- Height
- 2.44
- Width
- 2.44 in
- Length
- 2
- Depth (In.)
- 2
- Overall Height (In.)
- 2.44
- Overall Width (In.)
- 2.44
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Surface Mount Body Spray Venetian Bronze
- Finish
- Venetian Bronze
- Type
- Faucet
- Weight
- 0.914 lb
- Flow Rate (GPM)
- 1.75
- GPM
- 1.75
- Series
- Other
- CEC Compliant
- T
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Delta Other Surface Mount Body Spray Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.