Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount Body Spray Venetian Bronze

  • Mfr # 50150-RB

  • Zoro # G4282221


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Depth (In.)
2.16
Weight
1.15 lb
Overall Height (In.)
2.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50150-RB
Zoro #
G4282221
UPC #
34449655392
Country of Origin
China

Dimensions

Depth (In.)
2.16
Overall Height (In.)
2.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.69

Details

Item
Surface Mount Body Spray Venetian Bronze
Finish
Venetian Bronze
Weight
1.15 lb
CEC Compliant
T
Series
Other
Flow Rate (GPM)
1.75

Description

Delta Other Surface Mount Body Spray Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.