T13H Universal Shower Trim, Chrome
- Mfr # T13H153
- Zoro # G0895004
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Weight
5.25 lb
CEC Compliant
T
Series
T13H
Flow Rate (GPM)
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13H153
- Zoro #
- G0895004
- UPC #
- 055870285804
- Country of Origin
- United States
- Item
- Delta T13H Universal Shower Trim,Chrome
- Finish
- Chrome
- Weight
- 5.25 lb
- CEC Compliant
- T
- Series
- T13H
- Flow Rate (GPM)
- 1.5
- Handle Type
- Single Handle Blade
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Description
Delta T13H Universal Shower Trim,Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.