Tempassure 17T Series Extension Kit
- Mfr # RP75136
- Zoro # G022877434
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Material of Construction
Brass
Depth (In.)
2.44
Length (In.)
1/3/2004
Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP75136
- Zoro #
- G022877434
- UPC #
- 34449716895
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2.44
- Length (In.)
- 1/3/2004
- Width
- 1.75 in
Details
- Finish
- Black
- Material of Construction
- Brass
- Item
- Tub/Shower Parts
Description
TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.