Zoro Homepage
This item is Discontinued.
Delta TempAssure, 17T Series Shower Trim T17T255-RB

TempAssure, 17T Series Shower Trim (Discontinued)

  • Mfr # T17T255-RB
  • Zoro # G8323627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T255-RB
Zoro #
G8323627
UPC #
034449544450
Country of Origin
United States

Dimensions

Height
5-1/2"
Depth
4-1/4"

Details

Item
Shower Trim
Features
Spray Settings Include: Full Body Spray, Massaging Spray, Drenching Spray,TempAssure, Touch Clean, Volume Control
Flow Rate
2.5 gpm
Finish
Venetian Bronze
Shower Head Type
Shower Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1

Description

TempAssure,17T Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.