Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TempAssure 17T Series Valve Only Trim

  • Mfr # T17T097-SS

  • Zoro # G7823954


product price: $719.00
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Height (In.)
6 in
Depth (In.)
3.88
Weight
3.223 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T097-SS
Zoro #
G7823954
UPC #
034449684699
Country of Origin
United States

Dimensions

Height (In.)
6 in
Depth (In.)
3.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6
Overall Height (In.)
6

Details

Item
TempAssure(R) 17T Series Valve Only Trim
Finish
Stainless
Material
Zinc
Weight
3.223 lb
Handle Type
Single Handle Lever
Valve Type
Dual-function thermostatic cartridge
Series
Cassidy

Description

TempAssure(R) 17T Series Valve Only Trim


  • Dual-function thermostatic cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.