Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TempAssure 17T Series Valve Only Trim

  • Mfr # T17T099-BL

  • Zoro # G7823595


product price: $919.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Height (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T099-BL
Zoro #
G7823595
UPC #
034449853606
Country of Origin
United States

Dimensions

Height (In.)
5.5 in

Details

Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Item
TempAssure(R) 17T Series Valve Only Trim

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Lever handle controls volume
  • Dial adjusts temperature
  • Back-to-back installation capability
  • Solid brass forged body
  • Maximum dial rotation adjustable between 90° and 180°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.