Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TempAssure, 17TSeries Valve Trim

  • Mfr # T17T038-SS

  • Zoro # G8323572


product price: $681.10
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Length
4
Depth (In.)
4
Width
7
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T038-SS
Zoro #
G8323572
UPC #
034449570053
Country of Origin
United States

Dimensions

Length
4
Depth (In.)
4
Width
7
Height
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7
Overall Width (In.)
7

Details

Item
TempAssure,17TSeries Valve Trim
Type
Faucet
Finish
Stainless
Weight
3.14 lb
Mfr. Series
17SeriesUniversalTherm
Valve Type
Dual-function thermostatic cartridge
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Series
Lahara®
Function
Tub / Shower

Description

TempAssure,17TSeries Valve Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.