Zoro Homepage
This item is Discontinued.
Delta TempAssure, 17TSeries Valve Trim T17T055-RB

TempAssure, 17TSeries Valve Trim (Discontinued)

  • Mfr # T17T055-RB
  • Zoro # G8799292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17T055-RB
Zoro #
G8799292
UPC #
034449550017
Country of Origin
United States

Dimensions

Depth (In.)
2.84
Length
2.84
Height
7.75
Width
8.66
Overall Width (In.)
8.66
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.75

Details

Item
TempAssure,17TSeries Valve Trim
Type
Faucet
Finish
Venetian Bronze
Weight
3.65 lb
Valve Type
Dual-function thermostatic cartridge
Handle Type
Single Handle Lever
Series
Victorian®
Mfr. Series
17SeriesUniversalTherm
Function
Tub / Shower
Handle
Single Handle Lever

Description

TempAssure,17TSeries Valve Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.