Shop DELTA
See all product information
Create Account
Pivotal TempAssure 17T Series H2OKinetic Tub & Shower Trim
Mfr # T17T499-BL
Zoro # G7823559
product price:
$
994.67
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T499-BL
- Zoro #
- G7823559
- UPC #
- 034449853521
- Country of Origin
- United States
- Finish
- Matte Black
- Material
- Zinc
- Handle Type
- Single Handle Lever
- Item
- TempAssure(R) 17T Series H2Okinetic(R) T
- Flow Rate (GPM)
- 2.5 gpm
Description
Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Lever handle controls volume
- Dial adjusts temperature
- ADA Compliant
- Back-to-back installation capability
- Solid brass forged body
- Maximum dial rotation adjustable between 90° and 180°
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.