Shop KINGSTON BRASS

Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335TX
  • Zoro # G0857159

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Features
1/4" Turn Ceramic Disc Cartridge; Matching Accessories Available; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3335TX
Zoro #
G0857159
UPC #
663370181016
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
1/4" Turn Ceramic Disc Cartridge; Matching Accessories Available; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS Inlet
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
2
Finish
Oil Rubbed Bronze
Material
Brass
CEC Certified
false
DOE Certified
false
Prop 65 Label
true
Sidespray
false
Item Weight (lbs)
9.37
Faucet Holes
3
Handle Style
Cross
Faucet Centers
8 to 36
Drain Included
No
Showerhead Included
No
Pullout Spray
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Collection
French Country
Theme
Traditional
Handshower Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Low Lead Compliant
false
Hose Included
false

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2", Handler: 3"
Depth
Handle: 3"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Description

KS3335TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.