Ara TempAssure 17T Series Valve Only Trim

  • Mfr # T17T067
  • Zoro # G7824837
product price: 
$
449.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Brass
Length
4.56
Depth (In.)
4.56
Height (In.)
6.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17T067
Zoro #
G7824837
UPC #
034449717120
Country of Origin
United States

Dimensions

Length
4.56
Depth (In.)
4.56
Height (In.)
6.5 in
Width
6.5
Height
6.5
Overall Width (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5

Details

Item
TempAssure(R) 17T Series Valve Only Trim
Type
Faucet
Finish
Chrome
Material
Brass
Weight
3.867 lb
Handle Type
Single Handle Lever
Series
Ara®
Valve Type
Dual-function thermostatic cartridge
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
17SeriesUniversalTherm

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.


  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • 1/2 in. rough-in
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone

Ratings & reviews