Shop DELTA
See all product information
Create Account
Neostyleold Metal Lever Handle Kit - Tub & Shower In Stainless
- Mfr # H769SS
- Zoro # G822877399
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material
Zinc
Width (In.)
2.5 in
Depth (In.)
2.81 in
Length
4.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H769SS
- Zoro #
- G822877399
- UPC #
- 34449504652
- Country of Origin
- China
- Item
- Tub/Shower Parts
- Finish
- Stainless
- Material
- Zinc
Dimensions
- Width (In.)
- 2.5 in
- Depth (In.)
- 2.81 in
- Length
- 4.38 in
Description
Metal level handle hit for tub and shower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.