Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP34358PB
Zoro #
G8323688
UPC #
034449448970
Country of Origin
China
Dimensions
Overall Width (In.)
3
Width
3
Height
1.25
Overall Height (In.)
1.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.06
Length
2.06
Details
Finish
Polished Brass
Type
Faucet
Item
Temperature,Knob and Cover-17 Series
Handle Type
Single Handle Lever
Series
Victorian®
Weight
0.055 lb
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
Excluded
Description
Temperature,Knob and Cover-17 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.