Zoro Homepage

Tesla 1Handle Wall Mount Rough

  • Mfr # R3510-WL

  • Zoro # G8323712


product price: $186.75
/ea
Free Shipping & Returns

Key Features

Fits Brand
Delta
Standards
ASME A112.18.1 / CSA B125.1
Includes
Forged Brass
For Use With
Single Handle Wall-Mount Bathroom Faucets
Weight
1.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3510-WL
Zoro #
G8323712
UPC #
034449763868
Country of Origin
China

Dimensions

Overall Width (In.)
3.5
Overall Height (In.)
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4

Details

Fits Brand
Delta
Standards
ASME A112.18.1 / CSA B125.1
Includes
Forged Brass
For Use With
Single Handle Wall-Mount Bathroom Faucets
Item
Lavatory Rough Faucet
Weight
1.6 lb
Series
Tesla
Number of Holes
2-hole 4" installation

Description

Tesla 1Hdl WalMnt Rough

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.