Tesla Lift Rod & Finial -Bathroom In Polished Nickel

  • Mfr # RP78710PN

  • Zoro # G522873578


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Depth
14 in
Finish
Chrome
Material
Metal
Overall Length (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP78710PN
Zoro #
G522873578
UPC #
34449777971
Country of Origin
United States

Dimensions

Width
2 in
Depth
14 in
Overall Length (In.)
0.5 in

Details

Finish
Chrome
Material
Metal

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.