Shop DELTA
See all product information
Create Account
Tetra 14 Series Shower Trim In Matte Black
- Mfr # T14289-BL
- Zoro # G322876250
product price:Â
$
389.00
/ea
Free Shipping & Returns
Key Features
Material of Construction
Zinc
Depth (In.)
14.13 in
Color
Matte Black
Length (In.)
10.13 in
Width
6.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14289-BL
- Zoro #
- G322876250
- UPC #
- 195205049494
- Country of Origin
- United States
- Material of Construction
- Zinc
- Color
- Matte Black
- Item
- Shower Trim
Dimensions
- Depth (In.)
- 14.13 in
- Length (In.)
- 10.13 in
- Width
- 6.63 in
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and resulting in more coverage, more warmth and more intensity for a truly drenching shower experience. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.