Tetra 14 Series Shower Trim - Less Head In Lumicoat Chrome

  • Mfr # T14289-PR-LHD

  • Zoro # G422873708


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
10.31 in
Length
5.75 in
Width (In.)
6.63 in
Material
Zinc
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14289-PR-LHD
Zoro #
G422873708
UPC #
195205049524
Country of Origin
United States

Dimensions

Depth (In.)
10.31 in
Length
5.75 in
Width (In.)
6.63 in

Details

Material
Zinc
Item
Shower Trim
Color
Chrome

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.