Tetra 14 Series Valve Only Trim In Lumicoat Stainless

  • Mfr # T14089-SS-PR

  • Zoro # G022877687


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Depth (In.)
6.63 in
Length (In.)
3.75 in
Finish
Stainless
Width
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14089-SS-PR
Zoro #
G022877687
UPC #
195205049487
Country of Origin
United States

Dimensions

Depth (In.)
6.63 in
Length (In.)
3.75 in
Width
6.63 in

Details

Material of Construction
Zinc
Finish
Stainless
Item
Tub/Shower Trim

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.