Tetra 17 Series Integrated Diverter Trim With 6-Setting In Lumicoat Champagne Bronze

  • Mfr # T27989-CZ-PR

  • Zoro # G822876255


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width (In.)
6.75 in
Color
Champagne Bronze
Depth (In.)
7.88 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27989-CZ-PR
Zoro #
G822876255
UPC #
195205048688
Country of Origin
United States

Dimensions

Length
4 in
Width (In.)
6.75 in
Depth (In.)
7.88 in

Details

Color
Champagne Bronze
Item
Shower Trim
Material
Zinc

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Delta showers with TempAssure thermostatic valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful. Integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter allows you to simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.