Shop DELTA
See all product information
Create Account
Tetra 17 Series Valve Only Trim In Lumicoat Chrome
- Mfr # T17089-PR
- Zoro # G922876292
product price:Â
$
239.90
/ea
Free Shipping & Returns
Key Features
Material of Construction
ABS - Plastic
Depth (In.)
6/1/2002
Color
Chrome
Length (In.)
4.63
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17089-PR
- Zoro #
- G922876292
- UPC #
- 195205050117
- Country of Origin
- United States
- Material of Construction
- ABS - Plastic
- Color
- Chrome
- Item
- Tub/Shower Trim
Dimensions
- Depth (In.)
- 6/1/2002
- Length (In.)
- 4.63
- Width
- 6.5 in
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet’s most commonly touched areas stay beautiful. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.